Industrial Spotlight, Halogen, Black

KH INDUSTRIES| Zoro #: G0812113| Mfr #: SL502A-16S-J16F

$253.56 /ea

This item ships free. Details.Standard ground shipping.
Lens Material: PolycarbonateReplacement Lamp: KH200-00499Body Color: Black
Save 15%. Sign up for Z-mail.


Zoro #: G0812113 Mfr #: SL502A-16S-J16F
Lens Material: PolycarbonateReplacement Lamp: KH200-00499
Body Color: BlackSpecial Light Output Mode:
Safety Rated: Not Safety RatedBody Dia.: 6.00"
Beam Distance: 375mFlashlight Battery Size: 120V
Lamp Life: 100 hr.Light Output Modes: High
Flashlight Grouping Type: SpotlightRechargeable: No
Switch Type: Push buttonWeight with Batteries: 3.00 lb.
Includes: Focused Lamp, In-Line 12V Step Down Transformer, Weather-Resistant Construction, Rubber Impact Hex Ring, Fully Insulated Switch, High Impact LensBatteries Included: No
Cord Length: 25.0 ft.Flashlight Grade: Industrial
Length: 10.00"Lamp Type: Halogen
Cord Type: 12VDC/120VACLumens Range: Greater Than 750
Standards: FMPeak Beam Intensity: 110,000cd
Manufacturers Warranty Length: 5 yr.Flashlight Body Material: Plastic
Item: SpotlightCountry of Origin (subject to change): United States


Spotlight, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size 120V, Lumens Range Greater Than 750, Lamp Type Halogen, Batteries Included No, Lamp Life 100 hr., Length 10.00 In., Cord Type 12VDC/120VAC, Body Dia. 6.00 In., Cord Length 25.0 ft., Body Color Black, Flashlight Body Material Plastic, Switch Type Push Button, Light Output Modes High, Lens Material Polycarbonate, Beam Distance 375m, Weight with Batteries 3.00 lb., Standards FM