Skip to Main Content
customer-service Help

KH INDUSTRIES Fluorescent Industrial Grade Hand Lamp

  • Zoro #: G3777588
  • Mfr #: 1525-T8-WMC
Kh Industries KH INDUSTRIES Fluorescent Industrial Grade Hand Lamp 1525-T8-WMC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$200.55
  • Item: Hand Lamp
  • Lamp Type: Fluorescent
  • Lighting Technology: Fluorescent
See full product details
This item ships free.

Kh Industries #1525-T8-WMC Specifications

  • Zoro #: G3777588
  • Mfr #: 1525-T8-WMC
  • Item: Hand Lamp
  • Lamp Type: Fluorescent
  • Lighting Technology: Fluorescent
  • Power Source: 120V AC
  • Lamp Watts: 15 W
  • Cord Length: 25 ft
  • NEC Cord Designation: SJOW
  • Rechargeable: No
  • Gauge/Conductor: 18/3
  • Color: Yellow
  • NEMA Plug Configuration: 5-15p
  • Handle: Rubber
  • Includes: Magnetic Mounting Clips
  • Features: In-Line Magnetic Ballast
  • Lens Material: Polycarbonate
  • Standards: FM
  • Replacement Lamps: Mfr. No. F15T8-CW
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Lamp, Lighting Technology Fluorescent, Power Source 120V AC, Lamp Watts 15 W, Cord Length 25 ft, NEC Cord Designation SJOW, Gauge/Conductor 18/3, Color Yellow, Replacement Lamps Mfr. No. F15T8-CW, NEMA Plug Configuration 5-15P

Restrictions and Compliance

Hazardous material

Reviews of Kh Industries #1525-T8-WMC