Retractable Cord Reel, 20 Amp, White Reel, Black Gfci Quad Box, 30ft 12/3 White Seow

  • Mfr # RTBB3LW-1GD520-H12G

  • Zoro # G422773671


product price:  $1,216.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
NEMA 2
Finish
Powder Coated
Cord Color
White
Housing Material
Steel
Max. Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTBB3LW-1GD520-H12G
Zoro #
G422773671
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
30 ft

Details

NEMA Plug Configuration
NEMA 2
Finish
Powder Coated
Cord Color
White
Housing Material
Steel
Max. Amps
20 A
Item
Cord Reel
NEC Cord Designation
SEOW
Voltage
125 VAC
Retractable Cord Ending
Blk O/B 20A GFCI/Duplex
Reel Color
White
Indoor / Outdoor
Indoor

Description

KH Industries Retractable Cord Reel, 20 Amp, White Reel, Black GFCI Quad Box, 30ft 12/3 White SEOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.