Kh Industries
30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage
Mfr # RTFD4L-WW-B12G
Zoro # G4006667
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 600VAC
- Tension Method Ratchet Lock
- Wire Size 12 AWG
- Retractable Cord Length 30 ft
Explore More Products
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps RTAG3LW-WDD520-J12K
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel RTAN3LW-WW-J12H
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps RTAG3LW-WCL520-J12H
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps RTAN3LW-WC520-J12H
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage RTFP4L-WW-B10K
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 15 Amps RTAN3LW-WTT515-J12F
- KH INDUSTRIES 30 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets RTSD3L-WW-B12G
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 15 Amps RTAG3LW-WC515-J12F
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps RTAN3LW-WTT515-J12K
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage EZ-PC24-0016-A
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps RTAN3LW-WCL520-J12F
- Kh Industries Extension Cords & Power Strips