15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

11, 800 Lumens, Fluorescent Temporary Job Site Light

KH INDUSTRIES| Zoro #: G0925407| Mfr #: QL432R-16E-10

$738.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925407 Mfr #: QL432R-16E-10
Safety Rated: Not Safety RatedNEMA Plug Configuration: 5-15P
Color: Black/YellowVoltage: 120VAC
Lamp Included: YesStandards: CSA
Lamp Type: FluorescentLight Distribution: Flood
Gauge/Conductor: 14/3NEC Cord Designation: SJOW
Guard Type: PolycarbonateBase Style: Mounting Straps
Rated Life: 20, 000 hr.Item: Temporary Job Site Light
Number of Lamp Heads: 1Features: Tool Free Relamping, ON/OFF Switch, Integrated Cord Storage, Reflective Tubeshield
Includes: Reflective Tubeshields, Feed Through Power Outlet, High Frequency Electronic Ballast, Aluminum Backbone, Flexible Mounting StrapsJob Site Lighting Max. Height: 52"
Replacement Lamp: Mfr. No. F32T8/SPX41/ECO/CVGLumens: 11, 800
Lamp Watts: 128Cord Length: 10 ft.
Country of Origin (subject to change): United States

Product Description

Temporary Job Site Light, Light Distribution Flood, Lamp Type Fluorescent, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 128, Lumens 11, 800, Color Black/Yellow, Base Style Mounting Straps, Job Site Lighting Max. Height 52 In., Not Safety Rated, Lamp Included Yes, Rated Life 20, 000 hr., Cord Length 10 ft., NEC Cord Designation SJOW, Gauge/Conductor 14/3, NEMA Plug Configuration 5-15P, Guard Type Polycarbonate, Replacement Lamp Mfr. No. F32T8/SPX41/ECO/CVG

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.