Khk Gears

Ground Helical Gears

Khk Gears Ground Helical Gears PS2.5-30
Hover or click to zoom Tap to zoom
  • Item: Machined Spur Gear
  • Number of Teeth: 30
  • Maximum Teeth Hardness: 120 HRR
  • Bore Type: Plain
  • Overall Length: 37 mm
  • Hub Projection: 12 mm
  • Tooth Hardness: 115 HRR - 120 HRR
  • Hub Design: Hub without Set Screw
See full product details
$94.32

Subtotal: $94.32

Khk Gears #PS2.5-30 Specifications

  • Item: Machined Spur Gear
  • Number of Teeth: 30
  • Maximum Teeth Hardness: 120 HRR
  • Bore Type: Plain
  • Overall Length: 37 mm
  • Hub Projection: 12 mm
  • Tooth Hardness: 115 HRR - 120 HRR
  • Hub Design: Hub without Set Screw
  • System of Measurement: Metric
  • Gear Material & Finish: Nylon
  • Pitch Diameter: 75 mm
  • Precision Class: JIS N9 (JIS B1702-1:1998)
  • Outside Diameter: 80 mm
  • Minimum Teeth Hardness: 115 HRR
  • Metric Module Pitch: 2.5
  • Face Width: 25 mm
  • Bore Diameter Tolerance: H7
  • Material Grade: MC901
  • Hub Diameter: 65 mm
  • (gear type builder): PS2.5-30
  • Bore Diameter: 12 mm
  • Standards: RoHS Compliant
  • Gear Shape: S1
  • Pressure Angle: 20 Degrees
  • Country of Origin (subject to change): Japan

Description

Machined Spur Gear, Metric Module Pitch 2.5, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 65 mm, Hub Projection 12 mm, Face Width 25 mm, Pitch Diameter 75 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Reviews of Khk Gears #PS2.5-30

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.