Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Carbon Monoxide Alarm, 5-39/64in. H

  • Zoro #: G4150688
  • Mfr #: KN-COP-DP-10YL
$47.99
  • Item: Carbon Monoxide Alarm
  • Power Source: 110V AC/DC
  • Detection Method: Electrochemical
See full product details
Orders over $75 ship free.

Kidde #KN-COP-DP-10YL Specifications

  • Zoro #: G4150688
  • Mfr #: KN-COP-DP-10YL
Item: Carbon Monoxide Alarm Power Source: 110V AC/DC
Detection Method: Electrochemical Interconnection Capability: No
Audible Alert: 85 dB @ 10 ft Visual Alert Style: LED
Hush Button: Yes Digital Readout: yes
Battery Location: Back Diameter: 3 in x 5 39/64 in x 1 1/2 in
Voltage: 110V AC Visual Alert: Red LED
Manufacturers Warranty Length: 10 yr Includes: Sealed Lithium Battery
Width: 3 in Test Button: Yes
Battery Backup: Yes Standards: UL
Operating Temp.: 40 Degrees to 100 Degrees F Features: Direct Plug In, Auto-Dim Display
Locking Pin: No Depth: 1 1/2 in
Height: 5 39/64 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 110V AC/DC, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 3 in x 5 39/64 in x 1 1/2 in, Height 5 39/64 in, Depth 1 1/2 in, Width 3 in, Digital Readout Yes, Battery Backup Yes, Features Direct Plug In, Auto-Dim Display, Hush Button Yes, Locking Pin No, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Includes Sealed Lithium Battery, Manufacturers Warranty Length 10 yr

Restrictions and Compliance

Hazardous material

Reviews of Kidde #KN-COP-DP-10YL