Carbon Monoxide Alarm, Electrochemical

KIDDE| Zoro #: G2463727| Mfr #: KN-COB-IC

$38.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 5 Year Limited
Test Button: Yes
Battery Backup: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463727 Mfr #: KN-COB-IC
Manufacturers Warranty Length: 5 Year LimitedTest Button: Yes
Battery Backup: YesAudible Alert: 85dB @ 10 ft., Horn
Diameter: 5-3/4"Operating Temp.: 40 Degrees to 100 Degrees F
Interconnection Capability: Up to 24 UnitsDetection Method: Electrochemical
Locking Pin: YesStandards: UL
Digital Readout: NoVisual Alert: Red LED
Item: Carbon Monoxide AlarmHeight: 1-3/4"
Hush Button: NoPower Source: 120VAC, 9V
Country of Origin (subject to change): China

Description

Carbon Monoxide Alarm, Detection Method Electrochemical, Up to 24 Units Interconnection Capability, Power Source 120VAC, 9V, Audible Alert 85dB @ 10 ft., Horn, Visual Alert Red LED, Diameter 5-3/4 In., Height 1-3/4 In., Width -, Digital Readout No, Battery Backup Yes, Hush Button No, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Manufacturers Warranty Length 5 Year Limited

Restrictions and Compliance

*3: Hazardous material

Reviews