Carbon Monoxide Alarm, Electrochemical

KIDDE| Zoro #: G1633107| Mfr #: KN-COP-IC

$43.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hush Button: NoPower Source: 120VAC, 9VAudible Alert: 85dB @ 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633107 Mfr #: KN-COP-IC
Hush Button: NoPower Source: 120VAC, 9V
Audible Alert: 85dB @ 10 ft.Height: 1-3/4"
Digital Readout: yesInterconnection Capability: Up to 24 Units
Operating Temp.: 40 Degrees to 100 Degrees FDiameter: 5-3/4"
Detection Method: ElectrochemicalItem: Carbon Monoxide Alarm
Visual Alert: Red LEDTest Button: Yes
Manufacturers Warranty Length: 5 yr. limitedFeatures: Continuous Monitoring
Battery Backup: YesStandards: UL
Locking Pin: YesCountry of Origin (subject to change): China

Description

Carbon Monoxide Alarm, Detection Method Electrochemical, Up to 24 Units Interconnection Capability, Power Source 120VAC, 9V, Audible Alert 85dB @ 10 ft., Visual Alert Style LED, Diameter 5-3/4 In., Height 1-3/4 In., Width -, Digital Readout Yes, Battery Backup Yes, Features Continuous Monitoring, Hush Button No, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Manufacturers Warranty Length 5 yr. Limited, Battery Location Back

Restrictions and Compliance

*3: Hazardous material

Reviews