KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbon Monoxide Alarm, Electrochemical

KIDDE| Zoro #: G1338364| Mfr #: KN-COPF-i

$72.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-1/4"
Audible Alert: 85dB @ 10 ft., Chirp
Includes: MOUNTING HARDWARE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338364 Mfr #: KN-COPF-i
Width: 5-1/4"Audible Alert: 85dB @ 10 ft., Chirp
Includes: MOUNTING HARDWAREHush Button: No
Operating Temp.: 40 Degrees to 100 Degrees FInterconnection Capability: Up to 18 Units
Test Button: YesBattery Backup: Yes
Manufacturers Warranty Length: 7 Year LimitedVisual Alert: Red LED
Item: Carbon Monoxide AlarmFeatures: Low Profile Design, One Button Test/Reset, End-Of-Life Alarm
Depth: 1-1/2"Height: 5-1/4"
Power Source: 120VAC, NiMHDigital Readout: yes
Standards: UL2034Detection Method: Electrochemical
Country of Origin (subject to change): China

Description

Carbon Monoxide Alarm, Detection Method Electrochemical, Up to 18 Units Interconnection Capability, Power Source 120VAC, NiMH, Audible Alert 85dB @ 10 ft., Chirp, Visual Alert Red LED, Height 5-1/4 In., Depth 1-1/2 In., Width 5-1/4 In., Digital Readout Yes, Battery Backup Yes, Features Low Profile Design, One Button Test/Reset, End-Of-Life Alarm, Hush Button No, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL2034, Includes Mounting Hardware, Manufacturers Warranty Length 7 Year Limited

Reviews