CO/Gas Combination Alarm, Electrochemical
- Zoro #: G1857405
- Mfr #: KN-COEG-3
$48.07
- Item: Carbon Monoxide and Gas Alarm
- Power Source: 120V AC, 9V
- Detection Method: Electrochemical
Kidde #KN-COEG-3 Specifications
| |
Item: Carbon Monoxide and Gas Alarm | Power Source: 120V AC, 9V |
Detection Method: Electrochemical | Interconnection Capability: No |
Audible Alert: 85 dB @ 10 ft | Visual Alert Style: LED |
Hush Button: No | Digital Readout: yes |
Battery Location: Back | Voltage: 120V AC |
Battery Backup: Yes | Standards: IAS6 to 96, UL2034 |
Test Button: Yes | Operating Temp.: 40 Degrees to 100 Degrees F |
Visual Alert: Red LED | Features: Direct Plug In, Samples Air Every 2.5 Minutes, Peak Level Memory |
Height: 6 in | Depth: 1 3/4 in |
Manufacturers Warranty Length: 7 yr Limited | Width: 3 3/4 in |
Locking Pin: No | Country of Origin (subject to change): China |
Description
Carbon Monoxide and Gas Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Height 6 in, Depth 1 3/4 in, Width 3 3/4 in, Digital Readout Yes, Battery Backup Yes, Features Direct Plug In, Samples Air Every 2.5 Minutes, Peak Level Memory, Hush Button No, Locking Pin No, Operating Temp. 40 Degrees to 100 Degrees F, Standards IAS6 to 96, UL2034, Manufacturers Warranty Length 7 yr Limited