Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Emergency Escape Ladder, 25 ft, 3-Story

  • Zoro #: G1366827
  • Mfr #: 468094
Kidde Emergency Escape Ladder, 25 ft, 3-Story 468094
Kidde Emergency Escape Ladder, 25 ft, 3-Story 468094
$57.33
  • Includes: Window Mount
  • Features: Tangle-Free, One-Time Use
  • For Use With: 3 Story Structures
See full product details
Orders over $75 ship free.

Kidde #468094 Specifications

  • Zoro #: G1366827
  • Mfr #: 468094
Includes: Window Mount Features: Tangle-Free, One-Time Use
For Use With: 3 Story Structures Item: Emergency Escape Ladder
Material: Steel Length: 25 ft
Weight Capacity: 1,000 lb Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Emergency Escape Ladder, Length 25 ft, For Use With 3 Story Structures, Material Steel, Weight Capacity 1,000 lb, Tangle-Free, One-Time Use, Includes Window Mount

Reviews of Kidde #468094