Fire Extinguisher, Dry Chemical, ABC, 3A:40B:C

KIDDE| Zoro #: G0314221| Mfr #: PROPLUS5

$76.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cylinder Material: Steel
Diameter: 4-1/4"
Hose Included: yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314221 Mfr #: PROPLUS5
Cylinder Material: SteelDiameter: 4-1/4"
Hose Included: yesBracket Included: Wall
Valve Material: metalUL Rating: 3A:40B:C
Class: ABCHeight: 15"
Operating Pressure: 195 psiExtinguisher Type: Dry Chemical
Handle Material: Curved SteelStandards: OSHA Hazard Communication, U.S.C.G, UL Listed, DOT
Extinguish Agent Type: Monoammonium PhosphateDischarge Time: 12 to 14 sec.
Rechargeable: YesItem: Fire Extinguisher
Range Max.: 18 ft.Capacity: 5 lb.
Country of Origin (subject to change): Mexico

Description

Dry Chemical Fire Extinguisher, Size 5 Pounds, Discharge Time 13-15 Seconds, Operating Pressure 195 PSI, Maximum Range 12 Feet, UL Rating 3A, 40B, C, USCG Bracket G2038346, Bracket Type Wall Hook, Cylinder Material Steel, Height 16.0 In, Width 4.5 In

Restrictions and Compliance

*3: Hazardous material

Reviews