KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extingshr, Dry Chemical, ABC, 4A:80B:C

KIDDE| Zoro #: G1555705| Mfr #: PROPLUS10

$109.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bracket Included: Wall Hanger
Operating Pressure: 195 psi
Range Max.: 20 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555705 Mfr #: PROPLUS10
Bracket Included: Wall HangerOperating Pressure: 195 psi
Range Max.: 20 ft.Valve Material: metal
Rechargeable: YesExtinguish Agent Type: Monoammonium Phosphate
Class: ABCUL Rating: 4A:80B:C
Extinguisher Type: Dry ChemicalItem: Fire Extinguisher
Capacity: 10 lb.Hose Included: yes
Height: 19-1/8"Cylinder Material: Mild Steel
Diameter: 5-1/4"Handle Material: Metal
Discharge Time: 20 to 22 sec.Standards: OSHA Hazard Communication, U.S.C.G
Country of Origin (subject to change): Mexico

Description

Dry Chemical Fire Extinguisher, Size 10 Pounds, Discharge Time 17-21 Seconds, Operating Pressure 195 PSI, Maximum Range 20 Feet, UL Rating 4A, 80B, C, USCG Bracket G0804097, Bracket Type Wall Hook, Cylinder Material Steel, Height 21.2 Inches, Width 5.1 Inches

Restrictions and Compliance

*3: Hazardous material

Reviews