KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extingshr, Dry Chemical, ABC

KIDDE| Zoro #: G1728684| Mfr #: PROPLUS2.5

$48.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Pressure: 195 psi
Range Max.: 15 ft.
Valve Material: metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728684 Mfr #: PROPLUS2.5
Operating Pressure: 195 psiRange Max.: 15 ft.
Valve Material: metalRechargeable: Yes
Extinguish Agent Type: Monoammonium PhosphateClass: ABC
UL Rating: 1A:10B:CExtinguisher Type: Dry Chemical
Item: Fire ExtinguisherCapacity: 2-1/2 lb.
Discharge Time: 8 to 12 sec.Height: 15"
Cylinder Material: SteelDiameter: 3"
Handle Material: MetalStandards: OSHA Hazard Communication, U.S.C.G, DOT
Country of Origin (subject to change): Mexico

Description

Dry Chemical Fire Extinguisher, Size 2.6 Pounds, Discharge Time 8.5-10.5 Seconds, Operating Pressure 100 PSI, Maximum Range 12 Feet, UL Rating 1A, 10B, C, USCG Bracket G3496157, Bracket Type Wall Hook, Cylinder Material Steel, Height 15.0 Inches, Width 3.3 Inches

Restrictions and Compliance

*3: Hazardous material

Reviews