Fire Extinguisher, Dry, ABC, 3A:40B:C

KIDDE| Zoro #: G1025437| Mfr #: 21005726N

$136.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025437 Mfr #: 21005726N
Rechargeable: NoStandards: UL Listed, FDA, ASTM-2503-05
Item: Fire ExtinguisherUL Rating: 3A:40B:C
Cylinder Material: Seamless aluminumOperating Pressure: 195 psi
Discharge Time: 13 to 15 sec.Range Max.: 18 ft.
Height: 16"Valve Material: Nylon
Extinguish Agent Type: Monoammonium PhosphateDisposable: Yes
Bracket Included: Wall HangerExtinguisher Type: Dry Chemical, MRI Application
Class: ABCCapacity: 5 lb.
Diameter: 4-1/2"Handle Material: Nylon
Country of Origin (subject to change): Mexico

Product Description

Fire Extinguisher, Dry Chemical, MRI Application, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb., Extinguish Agent Type Monoammonium Phosphate, Height 16 In., Diameter 4-1/2 In., Cylinder Material Seamless Aluminum, Operating Pressure 195 psi, Discharge Time 13 to 15 sec., Range Max. 18 ft., Bracket Included Wall Hanger, Handle Material Nylon, Valve Material Nylon, Rechargeable No, Disposable Yes, Standards UL Listed, FDA, ASTM-2503-05

Restrictions and Compliance

*3: Hazardous material