Fire Extinguisher, Dry, BC, 10B:C

KIDDE| Zoro #: G2049625| Mfr #: PRO15CDM

$235.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Discharge Time: 12 to 14 sec.Range Max.: 8 ft.Disposable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049625 Mfr #: PRO15CDM
Discharge Time: 12 to 14 sec.Range Max.: 8 ft.
Disposable: NoClass: BC
Extinguish Agent Type: Carbon DioxideValve Material: Brass, Stainless Steel
Height: 26"Extinguisher Type: Dry Chemical
Cylinder Material: AluminumDiameter: 6.8"
Item: Fire ExtinguisherBracket Included: Wall
Operating Pressure: 850 psiCapacity: 15 lb.
Standards: OSHA Hazard CommunicationUL Rating: 10B:C
Handle Material: Curved SteelCountry of Origin (subject to change): United States

Description

Fire Extinguisher, Dry Chemical, Class BC, UL Rating 10B:C, Capacity 15 lb., Extinguish Agent Type Carbon Dioxide, Height 26 In., Diameter 6.8 In., Cylinder Material Aluminum, Operating Pressure 850 psi, Discharge Time 12 to 14 sec., Range Max. 8 ft., Bracket Included Wall, Handle Material Curved Steel, Valve Material Brass, Stainless Steel, Disposable No, Standards OSHA Hazard Communication

Restrictions and Compliance

*3: Hazardous material

Reviews