Fire Extinguisher, Dry Chemical

KIDDE| Zoro #: G0629562| Mfr #: 46620420

$68.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Discharge Time: 19 to 21 sec.Range Max.: 20 ft.Hose Included: yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629562 Mfr #: 46620420
Discharge Time: 19 to 21 sec.Range Max.: 20 ft.
Hose Included: yesHeight: 19-1/2"
Class: ABCExtinguish Agent Type: Monoammonium Phosphate
Valve Material: metalDisposable: No
Extinguisher Type: Dry ChemicalCylinder Material: Steel
Diameter: 5"Item: Fire Extinguisher
Bracket Included: WallRechargeable: Yes
Operating Pressure: 195 psiCapacity: 10 lb.
Standards: OSHA Hazard CommunicationUL Rating: 4A:60B:C
Handle Material: Curved SteelCountry of Origin (subject to change): Mexico

Description

Dry Chemical Fire Extinguisher, Size 10 Pounds, Discharge Time 17-21 Seconds, Operating Pressure 195 PSI, Maximum Range 20 Feet, UL Rating 4A, 60B, C, USCG Bracket G0804097, Bracket Type Wall Hook, Cylinder Material Steel, Height 21.2 Inches, Width 5.1 Inches

Restrictions and Compliance

*3: Hazardous material

Reviews