KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Wall Hanger, 20 lb.

KIDDE| Zoro #: G1010992| Mfr #: 29414720

$67.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cylinder Dia.: 7-1/4"
Extinguisher Type: Carbon Dioxide
Item: Fire Extinguisher Wall Hanger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1010992 Mfr #: 29414720
Cylinder Dia.: 7-1/4"Extinguisher Type: Carbon Dioxide
Item: Fire Extinguisher Wall HangerFor Use With: Kidde 20 Lb. CO2 Fire Extinguishers
Color: BlackCapacity: 20 lb.
Strap Type: MetalMaterial: steel
Bracket Type: WallStandards: UL
Country of Origin (subject to change): China

Description

Fire Extinguisher Wall Hanger, Bracket Type Wall, Capacity 20 lb., Cylinder Dia. 7-1/4 In., Metal, Extinguisher Type Carbon Dioxide, Material Steel, Color Black, For Use With Kidde 20 Lb. CO2 Fire Extinguishers, Standards UL

Reviews