KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Wall Hanger, 5 lb.

KIDDE| Zoro #: G2038346| Mfr #: 46640020

$5.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cylinder Dia.: 4-1/2"
Extinguisher Type: Dry Chemical
Item: Fire Extinguisher Wall Hanger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038346 Mfr #: 46640020
Cylinder Dia.: 4-1/2"Extinguisher Type: Dry Chemical
Item: Fire Extinguisher Wall HangerFor Use With: 5T899, 4XP88,1FBJ9
Color: BlackCapacity: 5 lb.
Strap Type: MetalMaterial: steel
Bracket Type: WallCountry of Origin (subject to change): China

Description

Fire Extinguisher Wall Hanger, Bracket Type Wall, Capacity 5 lb., Cylinder Dia. 4-1/2 In., Metal, Extinguisher Type Dry Chemical, Material Steel, Color Black, For Use With 5T899, 4XP88,G2981343

Reviews