Class K Wet Chemical Fire Extinguisher

KIDDE| Zoro #: G0275931| Mfr #: 25074

$196.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Extinguisher Type: Wet ChemicalHandle Material: Brass, Stainless SteelCylinder Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0275931 Mfr #: 25074
Extinguisher Type: Wet ChemicalHandle Material: Brass, Stainless Steel
Cylinder Material: Stainless SteelUL Rating: K
Valve Material: Brass, Stainless SteelStandards: Ul Listed
Item: Fire ExtinguisherDischarge Time: 55 to 60 sec.
Height: 19-1/2"Diameter: 7"
Rechargeable: YesExtinguish Agent Type: Potassium Acetate
Class: KCapacity: 12-11/16 lb.
Disposable: NoRange Max.: 12 ft.
Bracket Included: Wall HangerOperating Pressure: 100 psi
Country of Origin (subject to change): China

Description

Fire Extinguisher, Wet Chemical, Class K, UL Rating K, Capacity 12-11/16 lb., Extinguish Agent Type Potassium Acetate, Height 19-1/2 In., Diameter 7 In., Cylinder Material Stainless Steel, Operating Pressure 100 psi, Discharge Time 55 to 60 sec., Range Max. 12 ft., Bracket Included Yes, Handle Material Brass, Stainless Steel, Valve Material Brass, Stainless Steel, Rechargeable Yes, Disposable No, Standards UL Listed

Restrictions and Compliance

*3: Hazardous material

Reviews