Skip to Main Content
customer-service Help
Kidde

Fire Ionization Smoke Alarm, 9V

Kidde Fire Ionization Smoke Alarm, 9V 09769997
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.16
  • Item: Smoke Alarm
  • Detection Method: Ionization
  • Hush Button: Yes
See full product details
Orders over $75 ship free.
Total: $25.16

Kidde #09769997 Specifications

  • Item: Smoke Alarm
  • Detection Method: Ionization
  • Hush Button: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kidde Fire Ionization Smoke Alarm - Ionize - Ionization smoke alarm uses a 9-volt battery to keep you protected even during power outages. Front-load battery door provides easy access for quick battery replacement and locks to prevent tampering. Hush feature lets you temporarily silence nuisance alarms. Adjustable mounting bracket provides a fast way to install the alarm with perfect alignment. Test and reset buttons are large and easy to use.

Reviews of Kidde #09769997