Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

120 unit capacity Steel Key Cabinet

  • Zoro #: G2737953
  • Mfr #: 1797

$122.84

  • Depth: 4"
  • Includes: Numbered Key Tags
  • Overall Width (In.): 13-3/8
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Kidde #1797 Specifications

  • Zoro #: G2737953
  • Mfr #: 1797
Depth: 4" Includes: Numbered Key Tags
Overall Width (In.): 13-3/8 Material: Steel
Overall Height (In.): 19-1/2 Item: Key Cabinet
Width: 13-3/8" Door: Full Length
Type: Cabinet with Pushbutton Combination Lock Key Capacity (Units): 120
Overall Depth (In.): 4 Finish: Beige Enamel
Height: 19-1/4" Built-In: Key Hooks
Country of Origin (subject to change): China

Description

Many key cabinets contain numerically labeled, slotted key tags for easy identification. Kidde Key Control Cabinet include characteristics like: Material: Steel.

Reviews of Kidde #1797