SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Key Control Cabinet, 60 Units

KIDDE| Zoro #: G1897104| Mfr #: 1796

$71.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 4Overall Height (In.): 19-1/2Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897104 Mfr #: 1796
Overall Depth (In.): 4Overall Height (In.): 19-1/2
Material: steelKey Capacity (Units): 60
Includes: Numbered Key TagsOverall Width (In.): 13-3/8
Type: Cabinet with Pushbutton Combination LockFinish: Beige Enamel
Built-In: Key HooksItem: Key Control Cabinet
Door: Full LengthCountry of Origin (subject to change): China

Description

Key Control Cabinet, Cabinet with Pushbutton Combination Lock, Key Capacity (Units) 60, Overall Height (In.) 19-1/2, Overall Depth (In.) 4, Overall Width (In.) 13-3/8, Steel, Key Hooks, Door Full Length, Beige Enamel Finish, Includes Numbered Key Tags

Reviews