Kidde
Fire Extinguisher, Class ABC, UL Rating 6A:120B:C, Rechargeable, 20 lb capacity, 20 ft Range
Mfr # PROPLUS 20
Zoro # G3119943
$156.17
4% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 20 lb
- Extinguish Agent Type Monoammonium Phosphate
- Discharge Time 26 to 28 sec
- Range Max. 20 ft
Explore More Products
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Dry Chemical, 2.5 lb capacity, 15 ft Range PROPLUS2.5
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, Dry Chemical, 5 lb capacity, 18 ft Range PRO5MP
- KIDDE Kidde Kitchen Class-K Fire Extinguisher 25074
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb FX340SC
- KIDDE ProLine Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:C 466112-01
- KIDDE Fire Extinguisher, 1A:10B:C, Halotron, 11 lb PROPLUS11HM
- KIDDE Fire Extinguisher Dry Chemical 20 Lb. 466206
- KIDDE 10Bc Fire Extinguisher 466422
- KIDDE , Proline Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:c 46611201
- BADGER Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb B5V-1MR
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:C, Water Mist, 2.5 lb 51000
- Kidde Fire Extinguishers