This item is Discontinued.

Kidde Remote Monitor Alarm, 120VAC, 2-1/4in H RemoteLync Monitor

Remote Monitor Alarm, 120VAC, 2-1/4in H (Discontinued)

  • Mfr # RemoteLync Monitor
  • Zoro # G4053430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RemoteLync Monitor
Zoro #
G4053430
UPC #
029054000576
Country of Origin
China

Dimensions

Length
2 1/4 in

Details

Item
Remote Monitor Alarm
Power Source
120V AC
Operating Temp.
40 Degrees to 100 Degrees F
Includes
(3) Colors LED Indicator, Voice Message System, Reset Button Access
Standards
UL
Provides
Protection
For Use With
Smoke and CO Alarms
Voltage
120V AC
Accessory Type
Remote Monitor Alarm

Description

Remote Monitor Alarm, Includes (3) Colors LED Indicator, Voice Message System, Reset Button Access, Power Source 120V AC, For Use With Smoke and CO Alarms, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.