Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Smoke Alarm, 120VAC, Sealed Lithium Ion

  • Zoro #: G7531176
  • Mfr #: i12010S
Kidde Smoke Alarm, 120VAC,  Sealed Lithium Ion i12010S
Kidde Smoke Alarm, 120VAC,  Sealed Lithium Ion i12010S
$23.46
  • Item: Smoke Alarm
  • Power Source: 120V AC, Sealed Lithium Ion
  • Detection Method: Ionization
See full product details
Orders over $75 ship free.

Kidde #I12010S Specifications

  • Zoro #: G7531176
  • Mfr #: i12010S
Item: Smoke Alarm Power Source: 120V AC, Sealed Lithium Ion
Detection Method: Ionization Interconnection Capability: Up to 24 Units
Audible Alert: 85 dB @ 10 ft Visual Alert Style: LED
Hush Button: Yes Digital Readout: No
Battery Location: Back Diameter: 5 1/2 in
Voltage: 120V AC Operating Temp.: 40 Degrees to 100 Degrees F
Battery Backup: Yes Includes: Mounting bracket
Width: 5 1/2 in Visual Alert: Green LED Power, Red LED Alarm
Test Button: Yes Locking Pin: Yes
Height: 1 3/4 in Depth: 1 3/4 in
Features: 10 Year Sealed Unit, Alarm Memory Manufacturers Warranty Length: 10 yr Limited
Standards: UL217 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120V AC, Sealed Lithium Ion, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 1/2 in, Height 1 3/4 in, Depth 1 3/4 in, Width 5 1/2 in, Digital Readout No, Battery Backup Yes, Features 10 Year Sealed Unit, Alarm Memory, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL217, Includes Mounting Bracket, Manufacturers Warranty Length 10 yr Limited

Restrictions and Compliance

Hazardous material

Reviews of Kidde #I12010S