Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Smoke Alarm, 5-19/32" dia., 1-29/32" H

  • Zoro #: G4850522
  • Mfr #: P4010DCS-W
$43.31 5% off
$41.14
  • Depth: 1 29/32 in
  • Digital Readout: No
  • Interconnection Capability: Up to 24 Units
See full product details
Orders over $75 ship free.

Kidde #P4010DCS-W Specifications

  • Zoro #: G4850522
  • Mfr #: P4010DCS-W
Depth: 1 29/32 in Digital Readout: No
Interconnection Capability: Up to 24 Units Features: -1
Height: 1 29/32 in Detection Method: Photoelectric
Power Source: Sealed Lithium Ion Width: 5 19/32 in
Operating Temp.: 40 Degrees to 100 Degrees F Battery Backup: Yes
Item: Smoke Alarm Diameter: 5 19/32 in
Visual Alert Style: LED Manufacturers Warranty Length: 10 yr
Test Button: Yes Audible Alert: 85 dB @ 10 ft
Locking Pin: No Hush Button: Yes
Visual Alert: Red LED Battery Location: Sealed
Standards: UL 217 Listed, CA State Fire Marshal Listed Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Smoke Alarm, Detection Method Photoelectric, Up to 24 Units Interconnection Capability, Power Source Sealed Lithium Ion, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 19/32 in, Height 1 29/32 in, Depth 1 29/32 in, Width 5 19/32 in, Digital Readout No, Battery Backup Yes, Features Wire-Free, Bug Screen, Voice Notifications, Ambient LED Llight Sensing, End of Life Warning, Alarm Locate Feature, Hush Button Yes, Locking Pin No, Operating Temp. 40 Degrees to 100 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Kidde #P4010DCS-W