Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Smoke Alarm, Ionization, 120VAC, 9V

  • Zoro #: G1750375
  • Mfr #: i12060
Kidde Smoke Alarm, Ionization, 120VAC,  9V i12060
Kidde Smoke Alarm, Ionization, 120VAC,  9V i12060
Kidde Smoke Alarm, Ionization, 120VAC,  9V i12060
$12.48 /ea

Order in multiples of 5

  • Item: Smoke Alarm
  • Power Source: 120V AC, 9V
  • Detection Method: Ionization
See full product details
Orders over $75 ship free.

Kidde #I12060 Specifications

  • Zoro #: G1750375
  • Mfr #: i12060
Item: Smoke Alarm Power Source: 120V AC, 9V
Detection Method: Ionization Interconnection Capability: Up to 24 Units
Audible Alert: 85 dB @ 10 ft Visual Alert Style: LED
Hush Button: Yes Digital Readout: No
Battery Location: Front Diameter: 5 in
Voltage: 120V AC Height: 1 3/4 in
Locking Pin: Yes Manufacturers Warranty Length: 10 yr
Visual Alert: Red LED Features: Alarm Memory, Battery Pull Tab, Dust Cover, AC Quick Connect
Standards: UL Width: -
Battery Backup: Yes Operating Temp.: 40 Degrees to 100 Degrees F
Test Button: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 in, Height 1 3/4 in, Width -, Digital Readout No, Battery Backup Yes, Features Alarm Memory, Battery Pull Tab, Dust Cover, AC Quick Connect, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Manufacturers Warranty Length 10 yr, Battery Location Front

Restrictions and Compliance

Hazardous material

Reviews of Kidde #I12060