KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Smoke Alarm, Ionization, (3) AA

KIDDE| Zoro #: G0386827| Mfr #: RF-SM-DC

$38.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Audible Alert: 85dB @ 10 ft., Horn
Digital Readout: No
Operating Temp.: 40 Degrees to 100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386827 Mfr #: RF-SM-DC
Audible Alert: 85dB @ 10 ft., HornDigital Readout: No
Operating Temp.: 40 Degrees to 100 Degrees FDiameter: 5-3/4"
Test Button: YesBattery Backup: No
Manufacturers Warranty Length: 10 Year LimitedLocking Pin: Yes
Visual Alert: Red LEDItem: Smoke Alarm
Features: WirelessDetection Method: Ionization
Height: 1-1/4"Interconnection Capability: Up to 24 Units
Power Source: (3) AAStandards: UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines
Hush Button: YesCountry of Origin (subject to change): China

Description

Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source (3) AA, Audible Alert 85dB @ 10 ft., Horn, Visual Alert Red LED, Diameter 5-3/4 In., Height 1-1/4 In., Width -, Digital Readout No, Battery Backup No, Features Wireless, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines

Restrictions and Compliance

*3: Hazardous material

Reviews