Smoke Alarm, Ionization, 9V
- Zoro #: G1268714
- Mfr #: i9050
Kidde #I9050 Specifications
| |
Item: Smoke Alarm | Power Source: 9V |
Detection Method: Ionization | Interconnection Capability: No |
Audible Alert: 85 dB @ 10 ft | Visual Alert Style: LED |
Hush Button: No | Digital Readout: No |
Battery Location: Back | Diameter: 5 in |
Operating Temp.: 40 Degrees to 100 Degrees F | Features: Test Button, Intermittent Red LED |
Battery Backup: No | Test Button: Yes |
Manufacturers Warranty Length: 5 yr Limited | Visual Alert: Red LED |
Locking Pin: Yes | Height: 1 3/4 in |
Standards: UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines | Includes: 9V battery |
Country of Origin (subject to change): China |
Description
Smoke Alarm, Detection Method Ionization, No Interconnection Capability, Power Source 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 in, Height 1 3/4 in, Digital Readout No, Battery Backup No, Features Test Button, Intermittent Red LED, Hush Button No, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines, Includes 9V Battery
Restrictions and Compliance
Hazardous material | |
This item has been restricted from sale in the following states: NY |