Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Smoke Alarm, Ionization, Photoelectric, 9V

  • Zoro #: G1428436
  • Mfr #: PI 9010
$28.68
  • Width: -
  • Test Button: Yes
  • Audible Alert: 85 dB @ 10 ft, Horn
See full product details
Orders over $75 ship free.

Kidde #PI 9010 Specifications

  • Zoro #: G1428436
  • Mfr #: PI 9010
Width: - Test Button: Yes
Audible Alert: 85 dB @ 10 ft, Horn Interconnection Capability: No
Height: 1 3/4 in Power Source: 9V
Visual Alert: Red LED Manufacturers Warranty Length: 5 yr Limited
Operating Temp.: 40 Degrees to 100 Degrees F Features: Dual Sensor, Hush, Red LED, Test/Reset Button
Item: Smoke Alarm Standards: UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines
Battery Backup: No Hush Button: Yes
Locking Pin: Yes Digital Readout: No
Detection Method: Ionization, Photoelectric Diameter: 5 3/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Smoke Alarm, Detection Method Ionization, Photoelectric, No Interconnection Capability, Power Source 9V, Audible Alert 85 dB @ 10 ft, Horn, Diameter 5 3/4 in, Height 1 3/4 in, Width -, Digital Readout No, Battery Backup No, Features Dual Sensor, Hush, Red LED, Test/Reset Button, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines

Restrictions and Compliance

Hazardous material

Reviews of Kidde #PI 9010