BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Smoke Alarm, Ionization, Wireless, 120VAC

KIDDE| Zoro #: G1338513| Mfr #: RF-SM-AC

$58.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Interconnection Capability: Up to 24 UnitsDiameter: 5-3/4"Audible Alert: 85dB @ 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338513 Mfr #: RF-SM-AC
Interconnection Capability: Up to 24 UnitsDiameter: 5-3/4"
Audible Alert: 85dB @ 10 ft.Power Source: 120VAC, 9V
Visual Alert: Red LEDFeatures: Wireless
Digital Readout: NoDetection Method: Ionization
Locking Pin: YesBattery Backup: Yes
Test Button: YesManufacturers Warranty Length: 10 yr. Limited
Item: Smoke AlarmHeight: 1-1/4"
Operating Temp.: 40 Degrees to 100 Degrees FStandards: UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines
Hush Button: YesCountry of Origin (subject to change): China

Description

Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120VAC, 9V, Audible Alert 85dB @ 10 ft., Visual Alert Style LED, Diameter 5-3/4 In., Height 1-1/4 In., Digital Readout No, Battery Backup Yes, Features Wireless, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines

Restrictions and Compliance

*3: Hazardous material

Reviews