Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Smoke Alarm, Photoelectric, 9V

  • Zoro #: G0539637
  • Mfr #: P9050

$16.45

  • Includes: Batteries
  • Height: 1-1/2"
  • Audible Alert: 85dB @ 10 ft.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kidde #P9050 Specifications

  • Zoro #: G0539637
  • Mfr #: P9050
Includes: Batteries Height: 1-1/2"
Audible Alert: 85dB @ 10 ft. Visual Alert: Red LED
Visual Alert Style: LED Diameter: 5"
Detection Method: Photoelectric Width: -
Digital Readout: No Test Button: Yes
Item: Smoke Alarm Standards: UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines
Manufacturers Warranty Length: 10 yr. Limited Hush Button: Yes
Battery Backup: No Power Source: 9V
Operating Temp.: 40 Degrees to 100 Degrees F Battery Location: Back
Interconnection Capability: No Locking Pin: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Be safe, not sorry with Zoro's full line of carbon monoxide and smoke alarms. Here is some additional information about Kidde Smoke Alarm. Width: -.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : NY

Reviews of Kidde #P9050