KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Smoke and Carbon Monoxide Alarm

KIDDE| Zoro #: G0466593| Mfr #: KN-COSM-BA

$32.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Audible Alert: 85dB @ 10 ft., Chirp
Includes: Mounting Anchors and Screws
Digital Readout: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0466593 Mfr #: KN-COSM-BA
Audible Alert: 85dB @ 10 ft., ChirpIncludes: Mounting Anchors and Screws
Digital Readout: NoOperating Temp.: 40 Degrees to 100 Degrees F
Diameter: 5-3/4"Test Button: Yes
Battery Backup: NoManufacturers Warranty Length: 5 Year Limited
Locking Pin: YesVisual Alert: Red LED
Item: Smoke and Carbon Monoxide AlarmFeatures: Low Battery Indicator with Sound, Voice and Flashing Light
Detection Method: Ionization, ElectrochemicalHeight: 1-3/4"
Interconnection Capability: NoPower Source: (3) AA
Standards: UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal GuidelinesHush Button: Yes
Country of Origin (subject to change): China

Description

Smoke and Carbon Monoxide Alarm, Detection Method Ionization, Electrochemical, No Interconnection Capability, Power Source (3) AA, Audible Alert 85dB @ 10 ft., Chirp, Visual Alert Red LED, Diameter 5-3/4 In., Height 1-3/4 In., Digital Readout No, Battery Backup No, Features Low Battery Indicator with Sound, Voice and Flashing Light, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews