KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Smoke and Carbon Monoxide Alarm

KIDDE| Zoro #: G1818765| Mfr #: KN-COSM-IBA

$42.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Audible Alert: 85dB @ 10 ft., Horn
Includes: Mounting Anchors and Screws
Digital Readout: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818765 Mfr #: KN-COSM-IBA
Audible Alert: 85dB @ 10 ft., HornIncludes: Mounting Anchors and Screws
Digital Readout: NoOperating Temp.: 40 Degrees to 100 Degrees F
Diameter: 5-3/4"Test Button: Yes
Battery Backup: YesManufacturers Warranty Length: 5 Year Limited
Locking Pin: YesVisual Alert: Red LED
Item: Smoke and Carbon Monoxide AlarmFeatures: Voice Warning, Peak Level Memory, Reset Button
Detection Method: Ionization, ElectrochemicalHeight: 1-3/4"
Interconnection Capability: Up to 24 UnitsPower Source: 120VAC, 9V
Standards: ULHush Button: Yes
Country of Origin (subject to change): China

Description

Smoke and Carbon Monoxide Alarm, Detection Method Ionization, Electrochemical, Up to 24 Units Interconnection Capability, Power Source 120VAC, 9V, Audible Alert 85dB @ 10 ft., Horn, Visual Alert Red LED, Diameter 5-3/4 In., Height 1-3/4 In., Digital Readout No, Battery Backup Yes, Features Voice Warning, Peak Level Memory, Reset Button, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Includes Mounting Anchors and Screws

Restrictions and Compliance

*3: Hazardous material

Reviews