Wheeled Fire Extinguisher, 50 lb, 50 ft

KIDDE| Zoro #: G1718105| Mfr #: PROPLUS50MP

$1,855.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1718105 Mfr #: PROPLUS50MP
Capacity: 50 lb.Range Max.: 35 ft.
Class: ABCUnit Depth: 23"
Wheel Width: 4"Wheel Dia.: 16"
UL Rating: 20A:160B:CHose Length: 50 ft
Operating Pressure: 240 psiStandards: OSHA Hazard Communication
Valve Material: BrassUnit Width: 23"
Cylinder Material: SteelItem: Wheeled Fire Extinguisher
Hose Dia.: 3/4"Extinguish Agent Type: Tri Class ABC
Wheel Type: Full PneumaticUnit Height: 46.25"
Extinguisher Type: Dry ChemicalDischarge Time: 36 sec.
Country of Origin (subject to change): Mexico

Product Description

Wheeled Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 20A:160B:C, Capacity 50 lb., Extinguish Agent Type Tri Class ABC, Unit Height 46.25 In., Unit Width 23 In., Unit Depth 23 In., Operating Pressure 240 psi, Discharge Time 36 sec., Range Max. 35 ft., Cylinder Material Steel, Valve Material Brass, Hose Length 50 ft, Hose Dia. 3/4 In., Wheel Type Full Pneumatic, Wheel Dia. 16 In., Wheel Width 4 In., Standards OSHA Hazard Communication

Restrictions and Compliance

*3: Hazardous material