Cable Connector, 1/2 in., Liquid Tight

KILLARK| Zoro #: G1241125| Mfr #: CMCAA050

$27.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1241125 Mfr #: CMCAA050
For Use With: Jacketed Inter Locked and Continuously Welded/Corrugated Armor CableStandards: UL E116181, 886, CSA C22.2 No 30
Hub Trade Size: 1/2"Material: Copper Free Aluminum
Liquid Tight / Dust Tight: Liquid TightLength: 3.35"
Min. Throat Dia.: 0.41"Item: Hazardous Location Cable Connector
Cord Dia. Range: 0.49" to 0.80"Color: Silver
Male/Female: FemaleConnector Type: Straight
Country of Origin (subject to change): United States

Product Description

Hazardous Location Cable Connector, Female, Connector Type Straight, Cord Dia. Range 0.49 In. to 0.80 In., Hub Trade Size 1/2 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 3.35 In., Min. Throat Dia. 0.41 In., For Use With Jacketed Inter Locked and Continuously Welded/Corrugated Armor Cable, Standards UL E116181, 886, CSA C22.2 No 30

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.