Killark
CFL Fixture, 84W, Pendant Mount
Mfr # VQ1F8430A2GLG
Zoro # G3637837
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 84
- Lamp Type Compact Fluorescent
- Lamp Watts 42 W
- Ambient Temp. Range -4 Degrees F
Explore More Products
- KILLARK LED Light Fixture, Haz Loc, 45W, Wall EML4530B2G
- KILLARK LED Light Fixture, Haz Location, Fluted EML4530
- KILLARK Incandescent Light Fixture NV2IG15BSG
- KILLARK Metal Halide Light Fixture, M135 VM5P400
- KILLARK LED Fixture, V Series, 13W VSL1330
- KILLARK Incandescent Light Fixture, A19/A21 NV2IG15
- KILLARK CFL Fixture, With 2PDH1 And 2PDG6 NV2FG26ASG
- KILLARK Light Fixture Tank, LED, 65W, cCSAus VM4LB06530WW
- KILLARK Metal Halide Light Fixture, M135 EZP400
- KILLARK Metal Halide Light Fixture, With 2PDD2 EMH100D4G
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant HAL-CRNM-LED7W-HV-PND-56K
- Killark Hazardous Location Lighting Fixtures