15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

CFL Fixture, With 2PDH1 And 2PDG7

KILLARK| Zoro #: G2108206| Mfr #: NV2FG18XSG

$195.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2108206 Mfr #: NV2FG18XSG
Voltage: 120-277Includes: 2PDH1 Glass Globe And 2PDG7 Splice Box
Standards: Class I, Div. 2 Groups A, B, C, D; Class I, Zone 2, Groups IIC, IIB, IIA; Class II, Div. 2, Groups F, G; Class III; Marine; NEMA 3, 4, 4X, IP66Mounting: Ceiling
Item: Compact Fluorescent Light FixtureLamp Watts: 18
Lamp Type: FluorescentHeight: 3-5/16"
Lamp Included: NoFixture Type: Hazardous Location
Bulb Designation: GX24-Q-2Housing Material: 30% Glass Filled Thermoset Polyester
Housing Finish: GrayAmbient Temp. Range: -40 Degrees F
Fixture Wattage: 18Width: 4-9/16"
Length: 4-9/16"Suggested Lamp Item No.: 1PGZ3
Lamp Quantity: 1Country of Origin (subject to change): United States

Product Description

Compact Fluorescent Light Fixture, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 1, Bulb Designation GX24-Q-2, Lamp Watts 18, Suggested Lamp Item No. 1PGZ3, Fixture Wattage 18, Voltage 120-277, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material 30 Percent Glass Filled Thermoset Polyester, Gray Housing Finish, Ceiling Mounting, Length 4-9/16 In., Height 3-5/16 In., Includes 2PDH1 Glass Globe And G3180782 Splice Box, Width 4-9/16 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.