JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Conduit Body Cover, 2 in.

KILLARK| Zoro #: G2284807| Mfr #: OL-60

$8.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2284807 Mfr #: OL-60
For Use With: Hubbell Killark Copper Free Aluminum Conduit BodiesHazardous Location: Yes
Hub Size: 2"Design: Screw In
Material: AluminumIncludes: Stainless Steel Screws
Standards: UL E3397, CSA LR11852Item: Conduit Body Cover
Country of Origin (subject to change): Mexico

Product Description

Conduit Body Cover, Hub Size 2 In., Screw In Design, Material Aluminum, Standards UL E3397, CSA LR11852, Hazardous Location Yes, Includes Stainless Steel Screws, For Use With Hubbell Killark Copper Free Aluminum Conduit Bodies

Product Reviews

Save 15%. Sign up for Z-mail.