Conduit Body Gasket, 1-1/4 in.

KILLARK| Zoro #: G1119745| Mfr #: GASK574

$3.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119745 Mfr #: GASK574
Hazardous Location: NoStandards: UL E3397, CSA LR11852
Includes: Stainless steel screwsItem: Conduit Body Gasket
Design: Lay InHub Size: 1-1/4"
Material: Neoprene RubberFor Use With: Hubbell Killark Threaded Rigid Conduits
Country of Origin (subject to change): United States

Product Description

Conduit Body Gasket, Hub Size 1-1/4 In., Lay In Design, Material Neoprene Rubber, Standards UL E3397, CSA LR11852, Hazardous Location No, Includes Stainless Steel Screws, For Use With Hubbell Killark Threaded Rigid Conduits

Product Reviews