Killark
Conduit Body Gasket, 1 in., Design: Lay In
Mfr # GASK573
Zoro # G0556017
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 1 in
- Design Lay In
- Material Neoprene
- Includes Screws
Explore More Products
- KILLARK Conduit Outlet Body, T, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in OT-1M
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. LR57
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. C27
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB OLB-3CG
- KILLARK Conduit Body, 12.0 cu. in. Capacity OX-3M
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. LL17
- KILLARK Conduit Outlet Body, Iron, UB MOUB-6M
- KILLARK Conduit Bdy, FE, 1", TA OTA-3M
- KILLARK Conduit Outlet Body, Iron, L GECLT-2M
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., GRJS Series GRJSK-50
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1 In. GRSS100
- Killark Conduit Bodies & Covers