Conduit Outlet Body, 2 In.

KILLARK| Zoro #: G0401843| Mfr #: OLL-6

$27.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0401843 Mfr #: OLL-6
Conduit Outlet Body Hub Style: ThreadedHazardous Location: No
Back Type: FlatColor: Gray
Item: Conduit Outlet BodyConduit Outlet Body Capacity: 70.0 cu. in.
Conduit Outlet Body Hub Size: 2"Conduit Outlet Body Style: LL
Conduit Outlet Body Material: Copper Free AluminumConduit Outlet Body Type: Conduit Outlet Body
Country of Origin (subject to change): United States

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Copper Free Aluminum, Conduit Outlet Body Style LL, Conduit Outlet Body Hub Size 2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 70.0 cu. in., Back Type Flat, Gray

Product Reviews

Save 15%. Sign up for Z-mail.