20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Conduit Outlet Body, Aluminum, C

KILLARK| Zoro #: G0369765| Mfr #: XC-1

$40.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369765 Mfr #: XC-1
Item: Conduit Outlet BodyStandards: UL 886, UL 1203, CSA C22.2 No. 40
Conduit Outlet Body Material: AluminumConduit Outlet Body Type: Conduit Outlet Body
Hazardous Location: NoBack Type: Flat
Color: GrayConduit Outlet Body Capacity: 4.3 cu. in.
Conduit Outlet Body Hub Style: ThreadedConduit Outlet Body Hub Size: 1/2"
Conduit Outlet Body Style: CCountry of Origin (subject to change): Mexico

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Aluminum, Conduit Outlet Body Style C, Conduit Outlet Body Hub Size 1/2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 4.3 cu. in., Back Type Flat, Gray, Standards UL 886,UL 1203, CSA C22.2 No. 40

Product Reviews

Save 15%. Sign up for Z-mail.