Conduit Outlet Body, Aluminum, LB

KILLARK| Zoro #: G1421892| Mfr #: MOLBD-4

$92.69 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Gray
Item: Conduit Outlet Body
Standards: UL,CSA
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1421892 Mfr #: MOLBD-4
Conduit Outlet Body Hub Style: ThreadedConduit Outlet Body Style: LB
Hazardous Location: NoItem: Conduit Outlet Body
Conduit Outlet Body Type: Conduit Outlet BodyColor: Gray
Back Type: FlatStandards: UL, CSA
Item: Conduit Outlet BodyConduit Outlet Body Capacity: 87.2 cu. in.
Conduit Outlet Body Hub Size: 1-1/4"Conduit Outlet Body Material: Aluminum
Country of Origin (subject to change): Mexico

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Aluminum, Conduit Outlet Body Style LB, Conduit Outlet Body Hub Size 1-1/4 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 87.2 cu. in., Back Type Flat, Gray, Standards UL,CSA

Product Reviews