20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Conduit Outlet Body, Aluminum, LB

KILLARK| Zoro #: G1194173| Mfr #: XLB-2

$46.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1194173 Mfr #: XLB-2
Item: Conduit Outlet BodyStandards: UL 886, UL 1203, CSA C22.2 No. 40
Back Type: FlatColor: Gray
Conduit Outlet Body Capacity: 6.5 cu. in.Conduit Outlet Body Hub Style: Threaded
Conduit Outlet Body Hub Size: 3/4"Conduit Outlet Body Style: LB
Conduit Outlet Body Material: AluminumConduit Outlet Body Type: Conduit Outlet Body
Hazardous Location: NoCountry of Origin (subject to change): Mexico

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Aluminum, Conduit Outlet Body Style LB, Conduit Outlet Body Hub Size 3/4 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 6.5 cu. in., Back Type Flat, Gray, Standards UL 886,UL 1203, CSA C22.2 No. 40

Product Reviews

Save 15%. Sign up for Z-mail.