FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Conduit Outlet Body, Aluminum, X

KILLARK| Zoro #: G1297642| Mfr #: GECXT-1

$52.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1297642 Mfr #: GECXT-1
Conduit Outlet Body Hub Style: ThreadedItem: Conduit Outlet Body
Standards: UL, CSAConduit Outlet Body Type: Conduit Outlet Body
Color: GrayHazardous Location: Yes
Back Type: FlatConduit Outlet Body Capacity: 19.0 cu. in.
Conduit Outlet Body Hub Size: 1/2"Conduit Outlet Body Style: X
Conduit Outlet Body Material: AluminumCountry of Origin (subject to change): Mexico

Product Description

Conduit Outlet Body, Hazardous Location Yes, Conduit Outlet Body Material Aluminum, Conduit Outlet Body Style X, Conduit Outlet Body Hub Size 1/2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 19.0 cu. in., Back Type Flat, Gray, Standards UL,CSA

Product Reviews