Conduit Outlet Body, Iron, 2 In.

KILLARK| Zoro #: G1122256| Mfr #: MOLBD-6M

$199.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1122256 Mfr #: MOLBD-6M
Standards: UL, CSAItem: Conduit Outlet Body
Color: GrayConduit Outlet Body Capacity: 243.6 cu. in.
Conduit Outlet Body Hub Style: ThreadedConduit Outlet Body Hub Size: 2"
Conduit Outlet Body Style: LBConduit Outlet Body Material: Iron
Conduit Outlet Body Type: Conduit Outlet BodyHazardous Location: No
Back Type: FlatCountry of Origin (subject to change): Mexico

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style LB, Conduit Outlet Body Hub Size 2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 243.6 cu. in., Back Type Flat, Gray, Standards UL,CSA

Product Reviews

Save 15%. Sign up for Z-mail.