JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Conduit Outlet Body, Iron, C, 1 In.

KILLARK| Zoro #: G2016113| Mfr #: C37

$13.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2016113 Mfr #: C37
Hazardous Location: NoItem: Conduit Outlet Body
Conduit Outlet Body Style: CConduit Outlet Body Material: Iron
Conduit Outlet Body Type: Conduit Outlet BodyBack Type: Flat
Color: GrayConduit Outlet Body Capacity: 11.0 cu. in.
Conduit Outlet Body Hub Style: ThreadedConduit Outlet Body Hub Size: 1"
Country of Origin (subject to change): Mexico

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style C, Conduit Outlet Body Hub Size 1 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 11.0 cu. in., Back Type Flat, Gray

Product Reviews

Save 15%. Sign up for Z-mail.